Zoro Homepage

Door Bottom, Anodized, 36 in.L

  • Mfr # 2113GV36

  • Zoro # G9420704


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Length
36 in
Color
Gold
Width
1 9/32 in
Hardware
Included
Insert Size
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2113GV36
Zoro #
G9420704
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 9/32 in
Insert Size
11/16 in
Flange Height
1 1/16 in
Flange Width
1-5/16"
Overall Width
1 5/16 in
Overall Length
36 in
Overall Height
1 3/4 in
Flange Thickness
0.688 in
Door Width - Maximum
1 3/4 in

Description

Door Sweep, Housing Material Aluminum, Features Slotted Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.