Zoro Homepage

Door Bottom, Mill Finish, 36"L, 1-3/8"W

  • Mfr # 420ASL36

  • Zoro # G209135852


product price: $57.59
/ea

Key Features

Projection
1 3/8 in
Housing Material
Aluminum
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Overall Width
1 3/8 in
Overall Height
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420ASL36
Zoro #
G209135852
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 3/8 in
Overall Height
13/16 in
Insert Size
13/16 in
Flange Thickness
0.188 in
Flange Height
1 in
Overall Length
36 in
Door Width - Maximum
1 3/8 in

Details

Projection
1 3/8 in
Housing Material
Aluminum
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Insert Material
Silicone
Insert Color
Black
Item
Door Bottom
Performance
Standard Duty
UL Fire Rating
UL10C
Flange Projection
1 3/8 in
For Use With Door Type
Automatic Door
Product Type
Door Bottom
ANSI/BHMA Finish
Unfinished
Features
For Use on Hollow Metal Door and Does Not Come with End Plates
Green Certification or Other Recognition
UL Environment Claims Validated

Description

Door Bottom, Housing Material Aluminum, Features For Use on Hollow Metal Door and Does Not Come with End Plates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.