Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom, Powder Coat, 48 in.L

  • Mfr # 2170WV48

  • Zoro # G9420756


product price: $50.39
/ea

Key Features

Length
48 in
Color
White
Width
1 3/4 in
Flange Material
Vinyl
Performance
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170WV48
Zoro #
G9420756
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
1 3/4 in
Flange Height
1 in
Insert Size
9/16 in
Flange Width
1-3/4"
Overall Height
1 11/16 in
Flange Thickness
0.563 in
Door Width - Maximum
1 3/4 in
Overall Length
48 in
Overall Width
1 3/4 in

Details

Color
White
Flange Material
Vinyl
Performance
Heavy Duty
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Item
Door Sweep
Projection
9/16 in
For Use With
48 in Wide 1-3/4 in Doors
Insert Color
White
Hardware
Included
Insert Material
Vinyl
UL Fire Rating
UL10C
Finish
Powder Coated
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified
Product Type
Door Bottom
Performance Grade
1
Housing Material
Vinyl
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.