Door Bottom Shoe, 42", Black
Mfr # XG2212APK773BL42
Zoro # G102589639
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Length
42 in
Color
Black
Width
1 3/4 in
Insert Color
Black
Flange Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XG2212APK773BL42
Zoro #
G102589639
UPC #
-
Country of Origin
United States
Dimensions
Length
42 in
Width
1 3/4 in
Insert Size
5/8 in
Overall Height
3 11/16 in
Overall Width
1 3/4 in
Flange Thickness
0.188 in
Overall Length
42 in
Details
Color
Black
Item
Door Shoe
Insert Color
Black
Flange Material
Aluminum
Housing Material
Aluminum
Finish
Mill
For Use With
Gaps Up to 1 1/2 In
Insert Material
TPE
Standards
cULus Classified
Includes Hardware
Hardware Included
Product Type
Door Bottom
ANSI/BHMA Finish
Unfinished
Fire Rating
1 1/2 hr
Description
Door Shoe, Housing Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.