Zoro Homepage

Door Bottom Sweep, 3 Ft

  • Mfr # 18062CNB36

  • Zoro # G904390440


product price: $19.59
/ea

Key Features

Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1/4 in
Overall Height
1 1/2 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18062CNB36
Zoro #
G904390440
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Overall Width
1/4 in
Overall Height
1 1/2 in
Overall Length
36 in
Flange Thickness
0.625 in
Insert Size
5/8 in
Flange Height
7/8 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
Door Sweep Type
Brush
Housing Material
Aluminum
UL Fire Rating
UL10C
Projection
1/4 in
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
Insert Color
Gray
Sweep Type
Brush
Includes Hardware
Hardware Included
Product Type
Door Sweep

Description

Door Sweep, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.