Zoro Homepage

Door Bottom Sweep, 3 Ft

  • Mfr # 18062WNB36

  • Zoro # G1462982


product price: $25.19
/ea

Key Features

Length
3 ft
Color
White
Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18062WNB36
Zoro #
G1462982
UPC #
-
Country of Origin
United States

Dimensions

Length
3 ft
Overall Width
1/4 in
Overall Height
1 1/2 in
Overall Length
36 in
Flange Height
7/8 in
Flange Width
1"
Insert Size
9/16 in
Flange Thickness
0.625 in

Details

Color
White
Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
Projection
3/8 in
Insert Type
Brush
Flange Finish
Unfinished
UL Fire Rating
UL10C
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
Insert Color
Black
Door Sweep Type
Brush
Housing Material
Aluminum
Sweep Type
Brush
Product Type
Door Sweep
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Oak, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.