Zoro Homepage

Door Bottom Sweep

  • Mfr # 325XGSSN36

  • Zoro # G802589632


product price: $333.99
/ea
Free Shipping & Returns

Key Features

UL Fire Rating
UL10C
Overall Height
2 1/2 in
Housing Material
Stainless Steel
Overall Length
36 in
Flange Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
325XGSSN36
Zoro #
G802589632
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Length
36 in
Flange Thickness
0.188 in
Overall Width
3/16 in
Insert Size
3/8 in
Flange Height
3/8 in

Details

UL Fire Rating
UL10C
Housing Material
Stainless Steel
Insert Material
Neoprene
Insert Color
Black
Flange Material
Stainless Steel
Item
Door Sweep
Fire Rating
1 1/2 hr
Product Type
Door Sweep
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Stainless Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.