Zoro Homepage

Door Bottom Sweep, 4 Ft

  • Mfr # 315DN48

  • Zoro # G2562752


product price: $35.89
/ea

Key Features

Length
4 ft
Color
Dark Bronze
Flange Material
Aluminum
Insert Material
EPDM, Neoprene
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315DN48
Zoro #
G2562752
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Overall Width
1/4 in
Overall Length
48 in
Insert Size
7/16 in
Flange Height
1 1/4 in
Flange Width
1-1/4"
Flange Thickness
0.438 in

Details

Color
Dark Bronze
Item
Door Sweep
Flange Material
Aluminum
Insert Material
EPDM, Neoprene
Insert Color
Black
Door Sweep Type
Single Fin
Projection
1/4 in
UL Fire Rating
UL10C
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Flange Finish
Anodized
Housing Material
Aluminum
Includes Hardware
Hardware Included
Features
Slotted Holes
Sweep Type
Single Fin
Product Type
Door Sweep

Description

Door Sweep, Housing Material Aluminum, Includes -, Features Slotted Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.