Zoro Homepage

Door Bottom Sweep, 8 ft.

  • Mfr # 18061CNB96

  • Zoro # G0538492


product price: $46.15
/ea

Key Features

Length
8 ft
Color
Clear
Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18061CNB96
Zoro #
G0538492
UPC #
-
Country of Origin
United States

Dimensions

Length
8 ft
Overall Width
1/4 in
Overall Length
96 in
Flange Height
1/4 in
Flange Width
3/4"
Insert Size
5/8 in
Flange Thickness
0.625 in

Details

Color
Clear
Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
Flange Finish
Anodized
Standards
ANSI/BHMA A156.22, EPD, GREENGUARD Gold Certified, UL 1784, UL 4L10
Projection
1/4 in
Insert Color
Gray
Door Sweep Type
Triple Fin
UL Fire Rating
UL10C
Insert Type
Brush
Housing Material
Aluminum
Features
For Use with Hollow Metal and Wood Door Applications
Sweep Type
Brush
Includes Hardware
Hardware Included
Product Type
Door Sweep

Description

Door Sweep, Housing Material Aluminum, Includes -, Features For Use with Hollow Metal and Wood Door Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.