Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Bottom, White, 36 in.L

  • Mfr # 2173PWV36

  • Zoro # G9420826


product price: $69.19
/ea

Key Features

Length
36 in
Color
White
Width
1 3/4 in
Performance
Heavy Duty
Flange Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2173PWV36
Zoro #
G9420826
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1 3/4 in
Insert Size
11/16 in
Flange Width
1-3/4"
Flange Height
1 1/8 in
Overall Height
1 11/16 in
Overall Length
36 in
Flange Thickness
0.688 in
Overall Width
1 3/4 in
Door Width - Maximum
1 3/4 in

Details

Color
White
Performance
Heavy Duty
Flange Finish
Anodized
UL Fire Rating
UL10C
Finish
Powder Coated
Projection
11/16 in
Item
Door Sweep
Insert Color
Black
Insert Material
Vinyl
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
For Use With
36 in Wide 1-3/4 in Doors
Flange Material
Aluminum
Hardware
Included
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), GREENGUARD(R) GOLD Certified
Product Type
Door Bottom
Housing Material
Aluminum
Sweep Type
Notched Fin
Includes Hardware
Hardware Included
Performance Grade
1

Description

Door Sweep, Housing Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.