Door Frame Gasket, Black, Steel, 3 ft L
- Mfr # HSS20XGXS773BL84
- Zoro # G622965180
product price:Â
$
96.89
/ea
Key Features
Features
HSS20XG is a PVC-encased, high performing intumescent with adhesive backing, S773 is Pemko's triple-fin, high-temperature, silicone fire gasket with adhesive backing
Flange Material
Steel
Sweep Type
Triple Fin
Door Width - Maximum
1 3/4 in
Overall Width
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HSS20XGXS773BL84
- Zoro #
- G622965180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Width - Maximum
- 1 3/4 in
- Overall Width
- 1 3/4 in
- Flange Thickness
- 0.125 in
- Overall Length
- 36 in
- Overall Height
- 7/16 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- HSS20XG is a PVC-encased, high performing intumescent with adhesive backing, S773 is Pemko's triple-fin, high-temperature, silicone fire gasket with adhesive backing
Details
- Features
- HSS20XG is a PVC-encased, high performing intumescent with adhesive backing, S773 is Pemko's triple-fin, high-temperature, silicone fire gasket with adhesive backing
- Flange Material
- Steel
- Item
- Door Frame Gasket
- Sweep Type
- Triple Fin
- Housing Material
- Galvanneled Steel
- Standards
- NFPA 80, UL Listed
- Fire Rating
- 1 hr
- ANSI/BHMA Finish
- Unfinished
- Color
- Black
- Wire Color
- Black
Description
Door Frame Gasket, Housing Material Galvanneled Steel, Features HSS20XG is a PVC-encased, high performing intumescent with adhesive backing, S773 is Pemko's triple-fin, high-temperature, silicone fire gasket with adhesive backing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.