Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame Weatherstrip, 4 ft, Black

  • Mfr # 315SSR48

  • Zoro # G2655256


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Projection
3/16 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Insert Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315SSR48
Zoro #
G2655256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
3/16 in
Overall Height
1 7/16 in
Flange Width
1 1/4 in
Flange Height
1 1/8 in
Flange Thickness
0.031 in
Overall Width
3/16 in
Insert Size - Maximum
3/16 in

Details

Projection
3/16 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Stainless Steel
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Insert Type
Sponge
UL Fire Rating
UL10C
Stays Flexible to
-25 Degrees F
Max. Door Gap
1/16 in
Sold As
Strip
Includes
#6 x 5/8 in PHSMS
Includes Hardware
Hardware Included
Flange Projection
1/4 in
Temperature - Maximum
-25 Degrees F
Gap - Maximum
1/16 in

Description

Door Weatherstripping, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 3/16 in, Flange Material Stainless Steel, Flange Height 1 1/8 in, Flange Width 1 1/4 in, Flange Thickness 0.031 in, Overall Length 4 ft, Overall Width 3/16 in, Overall Height 1 7/16 in, Stays Flexible to -25 Degrees F, Projection 3/16 in, Mounting Type Screw In, Max. Door Gap 1/16 in, Includes #6 x 5/8 in PHSMS, Standards ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, Sold As Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.