Zoro Homepage

Door Frame Weatherstrip, 7 ft, Black

  • Mfr # 285CR84

  • Zoro # G1059511


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Projection
11/16 in
Color
Clear
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
285CR84
Zoro #
G1059511
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
3/8 in
Overall Height
1 1/2 in
Flange Height
1 in
Flange Width
1 in
Flange Thickness
0.063 in
Overall Width
1 9/16 in
Insert Size - Maximum
9/16 in

Details

Projection
11/16 in
Color
Clear
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified
UL Fire Rating
UL10C
Sold As
Strip
Flange Finish
Clear
Max. Door Gap
1/16 in
Insert Type
Bulb
Includes
#6 x 5/8 in PHSMS
Includes Hardware
Hardware Included
Gap - Maximum
1/16 in
Flange Projection
11/16 in

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Neoprene, Insert Color Black, Insert Size 3/8 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 1 in, Flange Width 1 in, Flange Thickness 0.063 in, Overall Length 7 ft, Overall Width 1 9/16 in, Overall Height 1 1/2 in, Projection 11/16 in, Mounting Type Screw In, Max. Door Gap 1/16 in, Includes #6 x 5/8 in PHSMS, Standards ANSI/BHMA A156.22, GREENGUARD Gold Certified, Sold As Strip, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.