Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame Weatherstrip, 7 ft, Black

  • Mfr # 303CS84

  • Zoro # G0869994


product price: $49.59
/ea

Key Features

Projection
3/16 in
Color
Clear
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
303CS84
Zoro #
G0869994
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
5/16 in
Overall Height
1/4 in
Flange Width
7/8 in
Flange Height
7/8 in
Flange Thickness
0.078 in
Overall Width
1 1/8 in
Insert Size - Maximum
1/4 in

Details

Projection
3/16 in
Color
Clear
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784, UL 4L10
Fire Rated
3 hr
Stays Flexible to
-100 Degrees F
Insert Type
Bulb
UL Fire Rating
UL10C
Sold As
Strip
Flange Finish
Clear
Includes
#6 x 5/8 in PHSMS, Self-Adhesive, Two-Sided Tape
Includes Hardware
Hardware Included
Flange Projection
1/4 in
Temperature - Maximum
-100 Degrees F

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 0.078 in, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1/4 in, Stays Flexible to -100 Degrees F, Projection 3/16 in, Mounting Type Screw In, Fire Rated 3 hr, Includes #6 x 5/8 in PHSMS, Self-Adhesive, Two-Sided Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.