Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pemko Door Frame Weatherstrip, 7 ft, Gray 45061CNB84

Door Frame Weatherstrip, 7 ft, Gray (Discontinued)

  • Mfr # 45061CNB84
  • Zoro # G1591703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45061CNB84
Zoro #
G1591703
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Flange Height
7/16 in
Flange Thickness
1/16 in
Insert Size
5/8 in
Flange Width
7/16 in

Details

Projection
9/32 in
Color
Clear
Item
Door Frame Weatherstrip
UL Fire Rating
UL10C
Sold As
Strip
Mounting Type
Surface
Flange Finish
Clear
Flange Material
Anodized Aluminum
Insert Color
Gray
Insert Type
Flexible Nylon Brush
Standards
UL Classified UL10C, UL76Y2, ANSI/BHMA Certified
Stays Flexible to
-25 Degrees F
Insert Material
Nylon

Description

Door Frame Weatherstrip, Insert Type Flexible Nylon Brush, Insert Material Nylon, Insert Color Gray, Insert Size 5/8 in, Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 7/16 in, Flange Width 7/16 in, Flange Thickness 1/16 in, Overall Length 7 ft, Stays Flexible to -25 Degrees F, Projection 9/32 in, Mounting Type Surface, Standards UL Classified UL10C, UL76Y2, ANSI/BHMA Certified, Sold As Strip, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.