Zoro Homepage

Door Frame Weatherstrip, 7 ft. L, Black

  • Mfr # 379DR84

  • Zoro # G0161948


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
Single Door
Projection
1/2 in
Color
Dark Bronze
Product Type
Weatherstripping
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379DR84
Zoro #
G0161948
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1/4 in
Overall Height
1/2 in
Overall Width
1 9/16 in
Flange Width
1 5/16 in
Flange Thickness
0.5 in
Flange Height
1/2 in
Insert Size - Maximum
3/16 in

Description

Door Weatherstripping, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/2 in, Flange Width 1 5/16 in, Flange Thickness 0.5 in, Overall Length 7 ft, Overall Width 1 9/16 in, Overall Height 1/2 in, Stays Flexible to -40 Degrees F, Projection 1/2 in, Mounting Type Jamb, Surface, Max. Door Gap 1/4 in, Fire Rated 3 hr, For Use With Single Door, Includes #8 x 1 1/4 in SMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.