Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pemko Door Frame Weatherstrip, 8 ft, Black 2815CM96

Door Frame Weatherstrip, 8 ft, Black (Discontinued)

  • Mfr # 2815CM96
  • Zoro # G1535256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2815CM96
Zoro #
G1535256
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Flange Height
1 1/8 in
Flange Width
13/16"
Insert Size
3/16 in
Flange Thickness
1/16 in

Details

Projection
5/8 in
Color
Clear
Insert Material
Magnetic
Sold As
Strip
Insert Color
Black
Item
Door Frame Weatherstrip
Insert Type
Magnetic
Flange Material
Anodized Aluminum
Flange Finish
Clear

Description

Door Frame Weatherstrip, Insert Type Magnetic, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 in, Flange Material Anodized Aluminum, Flange Finish Clear, Flange Height 1 1/8 in, Flange Thickness 1/16 in, Overall Length 8 ft, Projection 5/8 in, Sold As Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.