Zoro Homepage

Door Frame Weatherstrip, 8 ft, Black

  • Mfr # 2815DM96

  • Zoro # G2743964


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Projection
5/8 in
Color
Dark Bronze
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2815DM96
Zoro #
G2743964
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
3/16 in
Overall Height
1 1/8 in
Flange Height
1 in
Flange Thickness
0.063 in
Flange Width
13/16 in
Overall Width
7/16 in
Insert Size - Maximum
3/16 in

Details

Projection
5/8 in
Color
Dark Bronze
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Magnetic
Flange Material
Aluminum
Standards
ASTM E-283-04 (2012)
Sold As
Strip
Flange Color
Dark Bronze
Insert Type
Magnetic
Flange Finish
Dark Bronze
Flange Projection
7/16 in
Includes Hardware
Hardware Included
Includes
#6 x 5/8 in PHSMS

Description

Door Weatherstripping, Insert Type Magnetic, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 1 in, Flange Width 13/16 in, Flange Thickness 0.063 in, Overall Length 8 ft, Overall Width 7/16 in, Overall Height 1 1/8 in, Projection 5/8 in, Mounting Type Screw In, Includes #6 x 5/8 in PHSMS, Standards ASTM E-283-04 (2012), Sold As Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.