Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame Weatherstrip, 8 ft, Black

  • Mfr # 319CN96

  • Zoro # G3068091


product price: $66.59
/ea

Key Features

Projection
3/16 in
Color
Clear
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319CN96
Zoro #
G3068091
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
5/16 in
Overall Height
1 1/4 in
Flange Height
7/8 in
Flange Width
7/8 in
Flange Thickness
0.078 in
Overall Width
1 3/16 in
Insert Size - Maximum
1/4 in

Details

Projection
3/16 in
Color
Clear
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Standards
Air Filtration Tested, BHMA, GREENGUARD Gold Certified, UL 1784, UL 410
Max. Door Gap
1/16 in
Sold As
Strip
Flange Finish
Clear
Stays Flexible to
-25 Degrees F
Insert Type
Bulb
UL Fire Rating
UL10C
Gap - Maximum
1/16 in
Temperature - Maximum
-25 Degrees F
Flange Projection
3/16 in

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Neoprene, Insert Color Black, Insert Size 5/16 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 0.078 in, Overall Length 8 ft, Overall Width 1 3/16 in, Overall Height 1 1/4 in, Stays Flexible to -25 Degrees F, Projection 3/16 in, Max. Door Gap 1/16 in, Standards Air Filtration Tested, BHMA, GREENGUARD Gold Certified, UL 1784, UL 410, Sold As Strip, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.