Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame Weatherstrip, 8 ft, Black

  • Mfr # 45061DNB96

  • Zoro # G0549674


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Projection
9/32 in
Color
Dark Bronze
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45061DNB96
Zoro #
G0549674
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
5/8 in
Overall Height
1 3/16 in
Flange Width
7/16 in
Flange Height
7/16 in
Flange Thickness
0.063 in
Overall Width
5/16 in
Insert Size - Maximum
5/8 in

Details

Projection
9/32 in
Color
Dark Bronze
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
Flange Color
Dark Bronze
Insert Type
Brush
Sold As
Strip
Flange Finish
Dark Bronze
Stays Flexible to
-25 Degrees F
UL Fire Rating
UL10C
Includes
#6 x 5/8 in PHSMS
Flange Projection
7/16 in
Includes Hardware
Hardware Included
Temperature - Maximum
-25 Degrees F

Description

Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Black, Insert Size 5/8 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Dark Bronze, Flange Height 7/16 in, Flange Width 7/16 in, Flange Thickness 0.063 in, Overall Length 8 ft, Overall Width 5/16 in, Overall Height 1 3/16 in, Stays Flexible to -25 Degrees F, Projection 9/32 in, Mounting Type Surface, Includes #6 x 5/8 in PHSMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.