Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame Weatherstrip, 8 ft, Gray

  • Mfr # 297AV96

  • Zoro # G2577452


product price: $25.89
/ea

Key Features

Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Insert Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297AV96
Zoro #
G2577452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
1/4 in
Overall Height
1/4 in
Flange Width
1/2 in
Flange Thickness
0.063 in
Flange Height
1/4 in
Overall Width
1 1/16 in
Insert Size - Maximum
1/4 in

Details

Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Vinyl
Flange Material
Aluminum
Standards
ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Fire Rated
3 hr
Stays Flexible to
-40 Degrees F
Sold As
Strip
Flange Finish
Clear
Insert Type
Bulb
Includes Hardware
Hardware Included
UL Fire Rating
UL10C
Flange Projection
1/4 in
Temperature - Maximum
40 Degrees F
Includes
#6 x 5/8 in PHSMS

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Vinyl, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Finish Clear, Flange Height 1/4 in, Flange Width 1/2 in, Flange Thickness 0.063 in, Overall Length 8 ft, Overall Width 1 1/16 in, Overall Height 1/4 in, Stays Flexible to -40 Degrees F, Projection 1/4 in, Fire Rated 3 hr, Includes #6 x 5/8 in PHSMS, Standards ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784, Sold As Strip, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.