Zoro Homepage

Door Frame Weatherstrip, Adjustable, 4ft L

  • Mfr # 379CR48

  • Zoro # G0161990


product price: $64.19
/ea

Key Features

For Use With
Single Door
Projection
1/2 in
Color
Clear
Product Type
Weatherstripping
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379CR48
Zoro #
G0161990
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
Insert Size
1/4 in
Overall Height
1/2 in
Flange Thickness
0.5 in
Flange Width
1 5/16 in
Overall Width
1 9/16 in
Flange Height
1/2 in
Insert Size - Maximum
3/16 in

Details

For Use With
Single Door
Projection
1/2 in
Color
Clear
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Neoprene
Flange Material
Aluminum
Mounting Type
Jamb, Surface
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Sold As
Strip
Fire Rated
3 hr
Hardware
Included
Flange Finish
Mill
UL Fire Rating
UL10C
Stays Flexible to
-40 Degrees F
Max. Door Gap
1/4 in
Insert Type
Sponge
Flange Color
Clear
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
#8 x 1 1/4 in SMS
Temperature - Maximum
40 Degrees F
Flange Projection
1/2 in
Gap - Maximum
1/4 in
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Sponge, Insert Material Neoprene, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 1/2 in, Flange Width 1 5/16 in, Flange Thickness 0.5 in, Overall Length 4 ft, Overall Width 1 9/16 in, Overall Height 1/2 in, Stays Flexible to -40 Degrees F, Projection 1/2 in, Mounting Type Jamb, Surface, Max. Door Gap 1/4 in, Fire Rated 3 hr, For Use With Single Door, Includes #8 x 1 1/4 in SMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.