Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame Weatherstrip, Brush, 6ft L, Gray

  • Mfr # 45041CNB72

  • Zoro # G0161920


product price: $25.39
/ea

Key Features

For Use With
72 in W Double Doors
Overall Length
6 ft
Projection
5/16 in
Color
Clear
Product Type
Weatherstripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45041CNB72
Zoro #
G0161920
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Insert Size
3/8 in
Overall Height
1 in
Overall Width
1 in
Flange Width
1 in
Flange Thickness
0.313 in
Flange Height
1/4 in
Insert Size - Maximum
3/8 in

Details

For Use With
72 in W Double Doors
Projection
5/16 in
Color
Clear
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Nylon
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
Insert Type
Brush
Sold As
Strip
Flange Color
Clear
Max. Door Gap
3/8 in
Stays Flexible to
-40 Degrees F
Fire Rated
3 hr
UL Fire Rating
UL10C
Includes
#6 x 5/8 in PHSMS
Hardware
Included
Flange Finish
Mill
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Gap - Maximum
3/8 in
Includes Hardware
Hardware Included
Flange Projection
1/4 in
Temperature - Maximum
400 Degrees F
Temperature - Minimum
-40 Degrees F

Description

Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 3/8 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 1/4 in, Flange Width 1 in, Flange Thickness 0.313 in, Overall Length 6 ft, Overall Width 1 in, Overall Height 1 in, Stays Flexible to -40 Degrees F, Projection 5/16 in, Mounting Type Surface, Max. Door Gap 3/8 in, Fire Rated 3 hr, For Use With 72 in W Double Doors, Includes #6 x 5/8 in PHSMS, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.