Zoro Homepage

Door Frame Weatherstrip, Brush Insert, 9ft

  • Mfr # 18041 CNB X 108"

  • Zoro # G9996244


product price: $59.49
/ea

Key Features

For Use With
Wood and Metal Frames and Doors
Projection
1/4 in
Color
Clear
Product Type
Weatherstripping
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18041 CNB X 108"
Zoro #
G9996244
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
9 ft
Insert Size
3/8 in
Overall Height
1 1/8 in
Flange Height
3/4 in
Overall Width
1 1/8 in
Flange Width
1/4 in
Insert Size - Maximum
3/8 in

Description

Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 3/8 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 3/4 in, Flange Width 1/4 in, Flange Thickness Not Applicable, Overall Length 9 ft, Overall Width 1 1/8 in, Overall Height 1 1/8 in, Stays Flexible to -40 to 400 Degrees F, Projection 1/4 in, Mounting Type Screw In, Fire Rated 3 hr, For Use With Wood and Metal Frames and Doors, Includes #6 x 5/8 in PHSMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.