Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Frame Weatherstrip, Hollow Bulb, 8ftL

  • Mfr # 2815CM96

  • Zoro # G0161799


product price: $113.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

For Use With
96 in H Doors
Overall Length
8 ft
Projection
1/4 in
Color
Clear
Product Type
Weatherstripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2815CM96
Zoro #
G0161799
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 ft
Insert Size
3/16 in
Overall Height
1 in
Overall Width
1 in
Flange Width
13/16 in
Flange Height
1/2 in
Flange Thickness
0.438 in
Insert Size - Maximum
3/16 in

Details

For Use With
96 in H Doors
Projection
1/4 in
Color
Clear
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Magnetic
Flange Material
Aluminum
Mounting Type
Surface
Standards
ASTM E-283-04 (2012)
Sold As
Strip
Flange Color
Clear
Hardware
Included
Max. Door Gap
3/16 in
Insert Type
Hollow Bulb
Flange Finish
Mill
Stays Flexible to
-25 Degrees F
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
#6 x 5/8 in PHSMS
Flange Projection
7/16 in
Includes Hardware
Hardware Included
Gap - Maximum
3/16 in
Temperature - Maximum
-25 Degrees F

Description

Door Weatherstripping, Insert Type Hollow Bulb, Insert Material Magnetic, Insert Color Black, Insert Size 3/16 in, Flange Material Aluminum, Flange Color Clear, Flange Finish Mill, Flange Height 1/2 in, Flange Width 13/16 in, Flange Thickness 0.438 in, Overall Length 8 ft, Overall Width 1 in, Overall Height 1 in, Stays Flexible to -25 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 3/16 in, For Use With 96 in H Doors, Includes #6 x 5/8 in PHSMS, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.