Door Frame Weatherstrip, Hollow Bulb, Alum
Mfr # 2891DPK48
Zoro # G0161878
product price: $53.29
/eaKey Features
For Use With
48 in W Doors
Overall Length
4 ft
Projection
1/4 in
Color
Dark Bronze
Product Type
Weatherstripping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2891DPK48
Zoro #
G0161878
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 ft
Insert Size
1/4 in
Overall Height
1/4 in
Flange Thickness
0.25 in
Flange Height
1/4 in
Overall Width
1 3/4 in
Flange Width
1 1/2 in
Insert Size - Maximum
1/4 in
Description
Door Weatherstripping, Insert Type Bulb, Insert Material TPE, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Dark Bronze, Flange Finish Anodized, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 4 ft, Overall Width 1 3/4 in, Overall Height 1/4 in, Stays Flexible to -25 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated 3 hr, For Use With 48 in W Doors, Includes #6 x 5/8 in PHSMS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.