Zoro Homepage

Door Frame Weatherstrip, Neoprene, 6'L x 1-3/4"W

  • Mfr # 2891CPK72

  • Zoro # G0161896


product price: $80.19
/ea
Free Shipping & Returns

Key Features

For Use With
72 in W Double Doors
Overall Length
6 ft
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2891CPK72
Zoro #
G0161896
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Insert Size
1/4 in
Overall Height
1/4 in
Overall Width
1 3/4 in
Flange Width
1 1/2 in
Flange Height
1/4 in
Flange Thickness
0.25 in
Insert Size - Maximum
1/4 in

Details

For Use With
72 in W Double Doors
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
TPE
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
UL Fire Rating
UL10C
Flange Color
Gray
Hardware
Included
Insert Type
Bulb
Flange Finish
Mill
Max. Door Gap
1/4 in
Fire Rated
3 hr
Stays Flexible to
-25 Degrees F
Sold As
Strip
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes
#6 x 5/8 in PHSMS
Gap - Maximum
1/4 in
Includes Hardware
Hardware Included
Flange Projection
1/4 in
Temperature - Maximum
-25 Degrees F

Description

Door Weatherstripping, Insert Type Bulb, Insert Material TPE, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 1/4 in, Flange Width 1 1/2 in, Flange Thickness 0.25 in, Overall Length 6 ft, Overall Width 1 3/4 in, Overall Height 1/4 in, Stays Flexible to -25 Degrees F, Projection 1/4 in, Mounting Type Screw In, Max. Door Gap 1/4 in, Fire Rated 3 hr, For Use With 72 in W Double Doors, Includes #6 x 5/8 in PHSMS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.