Zoro Homepage

Door Frame Weatherstrip, Neoprene, 7ft, 3ft

  • Mfr # 303 AS 1 X 36" + 2 X 84"

  • Zoro # G9996217


product price: $74.29
/ea

Key Features

For Use With
Wood and Metal Frames and Doors 36 in W x 48 in H
Overall Length
7 ft
Projection
1/4 in
Product Type
Weatherstripping
Insert Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303 AS 1 X 36" + 2 X 84"
Zoro #
G9996217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Insert Size
1/4 in
Overall Height
1/4 in
Flange Height
7/8 in
Overall Width
1 1/8 in
Flange Width
1/4 in
Width
1 1/8 in
Insert Size - Maximum
1/4 in

Details

For Use With
Wood and Metal Frames and Doors 36 in W x 48 in H
Projection
1/4 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Fastened by Screws
Standards
ANSI/BHMA A156.22, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784, UL 4L10
Hardware
Included
Fire Rated
3 hr
Includes
#6 x 5/8 in PHSMS, Self-Adhesive, Two-Sided Tape
UL Fire Rating
UL10C
Sold As
Door Set
Flange Color
Gray
Flange Finish
Mill
Insert Type
Bulb
Flange Projection
1/4 in
Includes Hardware
Hardware Included

Description

Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Finish Mill, Flange Height 7/8 in, Flange Width 1/4 in, Flange Thickness Not Applicable, Overall Length 7 ft, Overall Width 1 1/8 in, Overall Height 1/4 in, Projection 1/4 in, Mounting Type Screw In, Fire Rated 3 hr, For Use With Wood and Metal Frames and Doors 36 in W x 48 in H, Includes #6 x 5/8 in PHSMS, Self-Adhesive, Two-Sided Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.