Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG285CR96
Zoro #
G0161729
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
8 ft
Flange Height
19/32 in
Insert Size
15/32 in
Flange Width
1 in
Flange Thickness
21/32 in
Overall Width
1 9/16 in
Details
For Use With
96 in H Doors
Projection
21/32 in
Color
Clear
Sold As
Strip
Fire Rated
3 hr
Insert Material
EPDM Rubber
Item
Door Frame Weatherstrip
Max. Door Gap
1/8 in
Hardware
Included
Insert Color
Black
Flange Color
Silver
Stays Flexible to
-50 Degrees F
Flange Finish
Anodized
Standards
UL 4L10, ASTM E-283, UL10B and UL10C, UBC 7-2, NFPA 252, Category J Smoke Seals, UL Green Guard Gold
Flange Material
Aluminum
Mounting Type
Surface
UL Fire Rating
UL10C
Insert Type
Sponge
Description
Door Frame Weatherstrip, Insert Type Sponge, Insert Material EPDM Rubber, Insert Color Black, Insert Size 15/32 in, Flange Material Aluminum, Flange Color Silver, Flange Finish Mill, Flange Height 19/32 in, Flange Width 1 in, Flange Thickness 21/32 in, Overall Length 8 ft, Overall Width 1 9/16 in, Stays Flexible to -50 Degrees F, Projection 21/32 in, Mounting Type Surface, Max. Door Gap 1/8 in, Fire Rated 3 hr, For Use With 96 in H Doors, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.