Locking Gasket, White, 0.44 in H, 3.5 ft L
Mfr # XG90KIT42W
Zoro # G202589621
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 1/2 ft
Product Type
Perimeter Gasket
Insert Color
White
Insert Material
Silicone
Flange Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XG90KIT42W
Zoro #
G202589621
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 1/2 ft
Overall Height
7/16 in
Overall Width
1 3/4 in
Length
42 in
Details
Item
Locking Gasket
Product Type
Perimeter Gasket
Insert Color
White
Insert Material
Silicone
Flange Material
Steel
Standards
UL Listed
Material
Galvannealed Steel, PVC Encased Intumescent with Silicone Seal
Flange Color
White
Style
3 Piece Kit - Intumescent, Fire Gasket, and Stop Extender
Fits Glass
Not made for Glass
Fits Edge
1/8 to 3/8 in
Mounting Style
Self-Adhesive/Screw-In
Gap - Maximum
3/8 in
Gap - Minimum
1/8 in
Fire Rating
90 min
Description
Door Perimeter Gasketing
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.