Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Shoe, 11/16" Insert Sz, Flange 3/32"H

  • Mfr # 2343AV36

  • Zoro # G4566259


product price: $31.89
/ea

Key Features

UL Fire Rating
UL10C
Insert Color
Black
Hardware
Included
Insert Material
Vinyl
Flange Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2343AV36
Zoro #
G4566259
UPC #
049306855983
Country of Origin
United States

Dimensions

Flange Thickness
0.063 in
Overall Width
1 3/4 in
Insert Size
11/16 in
Flange Height
1/8 in
Overall Height
11/16 in
Overall Length
36 in

Details

UL Fire Rating
UL10C
Insert Color
Black
Hardware
Included
Insert Material
Vinyl
Projection
11/16 in
Housing Material
Aluminum
Standards
ANSI/BHMA A156.22, ASTM E 90-2009, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784
Flange Material
Aluminum
Item
Door Shoe
Product Type
Door Bottom
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished

Description

Door Shoe, Housing Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.