Zoro Homepage

Door Shoe, Unfinished, 1-3/4" W, 36" L

  • Mfr # 216AV36

  • Zoro # G4565446


product price: $22.99
/ea

Key Features

Length
36 in
Color
Mill Finish Aluminum
Width
1 3/4 in
Material
Anodized Aluminum and Vinyl
Flange Height
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216AV36
Zoro #
G4565446
UPC #
049306855914
Country of Origin
United States

Dimensions

Length
36 in
Width
1 3/4 in
Flange Height
1 5/16 in
Depth (In.)
1.25 in
Flange Thickness
0.5 in
Overall Width
1 3/4 in
Insert Size
1/2 in
Overall Height
1 9/16 in
Overall Length
36 in
Door Width - Maximum
1 3/4 in

Details

Color
Mill Finish Aluminum
Material
Anodized Aluminum and Vinyl
Finish
Unfinished
Insert Material
Vinyl
Flange Material
Aluminum
Insert Color
Gray
Housing Material
Aluminum
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Item
Door Shoe
UL Fire Rating
UL10C
Product Type
Door Bottom
Features
Slotted Holes
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Door Shoe, Housing Material Aluminum, Features Slotted Holes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.