Zoro Homepage

Door Shoe, Vinyl Insert, 1-3/4" W, 36" L

  • Mfr # 216PWV36

  • Zoro # G4566015


product price: $33.99
/ea

Key Features

Length
36 in
Color
White
Width
1 3/4 in
Housing Material
Aluminum
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216PWV36
Zoro #
G4566015
UPC #
049306855938
Country of Origin
United States

Dimensions

Length
36 in
Width
1 3/4 in
Overall Length
36 in
Flange Height
1 5/16 in
Overall Height
1 9/16 in
Overall Width
1 3/4 in
Insert Size
1/2 in
Flange Thickness
0.5 in
Door Width - Maximum
1 3/4 in

Details

Color
White
Housing Material
Aluminum
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Finish
Unfinished
UL Fire Rating
UL10C
Insert Material
Vinyl
Insert Color
Black
Flange Material
Aluminum
Item
Door Shoe
Product Type
Door Bottom
Includes Hardware
Hardware Included
Features
Slotted Holes

Description

Door Shoe, Housing Material Aluminum, Features Slotted Holes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.