Door Strike Plate, Gray, 1 1/4 fin L
- Mfr # XGSHIM478
- Zoro # G322965480
product price:Â
$
22.25
/ea
Key Features
Overall Width
1/8 in
Material
Steel
Wire Rope Length
1 1/4 in
Standards
Warnock Hersey listing
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XGSHIM478
- Zoro #
- G322965480
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Strike Plate
- Material
- Steel
- Standards
- Warnock Hersey listing
- Color
- Gray
- ANSI/BHMA Finish
- Unfinished
- Strike Type
- Square Corner
- Shell Material
- Steel
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 1/8 in
- Wire Rope Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Door Strike Plate, Strike Type Square Corner, Color Gray, Material Steel, Standards Warnock Hersey listing, ADA Compliant Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.