Zoro Homepage

Door Sweep, Aluminum Flange Material

  • Mfr # 18061DNB84

  • Zoro # G4561754


product price: $49.69
/ea

Key Features

Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1/4 in
Flange Thickness
0.625 in
Insert Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18061DNB84
Zoro #
G4561754
UPC #
049306855761
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Length
84 in
Flange Thickness
0.625 in
Insert Size
5/8 in
Flange Height
1/4 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
UL Fire Rating
UL10C
Standards
ANSI/BHMA A156.22, EPD, GREENGUARD Gold Certified, UL 1784, UL 4L10
Housing Material
Aluminum
Insert Color
Black
Projection
1/4 in
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Includes Hardware
Hardware Included
Product Type
Door Sweep
Sweep Type
Brush
Features
For Use with Hollow Metal and Wood Door Applications

Description

Door Sweep, Housing Material Aluminum, Features For Use with Hollow Metal and Wood Door Applications

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.