Zoro Homepage

Door Sweep, Aluminum Flange Material

  • Mfr # 18100CNB48

  • Zoro # G4567065


product price: $30.99
/ea

Key Features

Flange Material
Aluminum
Insert Material
Nylon
Overall Width
1/4 in
Overall Height
1 7/8 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18100CNB48
Zoro #
G4567065
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Height
1 7/8 in
Overall Length
48 in
Flange Height
1/4 in
Insert Size
1 in
Flange Thickness
1 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Nylon
UL Fire Rating
UL10C
Housing Material
Aluminum
Projection
1/4 in
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784, UL 4L10
Insert Color
Gray
Product Type
Door Sweep
For Use With Door Type
Automatic Door
Sweep Type
Brush
Includes Hardware
Hardware Included
Features
Punched with Slotted Holes for Adjustment

Description

Door Sweep, Housing Material Aluminum, Features Punched with Slotted Holes for Adjustment

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.