Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Sweep, Black, 48" L

  • Mfr # 3452CV48

  • Zoro # G9907731


product price: $22.19
/ea

Key Features

Color
Clear
Flange Material
Aluminum
Insert Material
Vinyl
Overall Width
1/2 in
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3452CV48
Zoro #
G9907731
UPC #
-
Country of Origin
United States

Dimensions

Length
0.1 ft
Overall Width
1/2 in
Overall Length
1 1/2 in
Insert Size
1/4 in
Flange Height
1 1/4 in
Flange Width
1-1/2"
Flange Thickness
0.5 in

Details

Color
Clear
Item
Door Sweep
Flange Material
Aluminum
Insert Material
Vinyl
Insert Color
Black
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Flange Finish
Anodized
UL Fire Rating
UL10C
Includes
Drip Cap
Door Sweep Type
Drip Cap
Projection
9/16 in
Housing Material
Aluminum
Sweep Type
Drip Cap
Product Type
Door Sweep
Features
Low VOC Emission, Slotted Holes
Includes Hardware
Hardware Included

Description

Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.