Zoro Homepage

Door Sweep, Black, 72" L

  • Mfr # 3452DPK72

  • Zoro # G9907935


product price: $41.79
/ea

Key Features

Color
Dark Bronze
Flange Material
Aluminum
Insert Material
TPE
Overall Width
1/2 in
Overall Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3452DPK72
Zoro #
G9907935
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Overall Width
1/2 in
Overall Length
72 in
Insert Size
1/4 in
Flange Width
1-1/4"
Flange Height
1 1/4 in
Flange Thickness
0.5 in

Details

Color
Dark Bronze
Item
Door Sweep
Flange Material
Aluminum
Insert Material
TPE
Door Sweep Type
Drip Cap
Insert Color
Black
UL Fire Rating
UL10C
Includes
Drip Cap
Projection
1/2 in
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Flange Finish
Anodized
Housing Material
Aluminum
Sweep Type
Drip Cap
Features
Low VOC Emission, Slotted Holes
Includes Hardware
Hardware Included
Product Type
Door Sweep

Description

Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.