Zoro Homepage

Door Sweep, Gray, 3 ft.

  • Mfr # 3452AV36

  • Zoro # G9908048


product price: $12.19
/ea

Key Features

Flange Material
Aluminum
Insert Material
Vinyl
Overall Width
1/2 in
Overall Length
36 in
Includes
Drip Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3452AV36
Zoro #
G9908048
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Overall Width
1/2 in
Overall Length
36 in
Flange Width
1-1/2"
Flange Height
1 1/4 in
Insert Size
1/4 in
Flange Thickness
0.5 in

Details

Item
Door Sweep
Flange Material
Aluminum
Insert Material
Vinyl
Includes
Drip Cap
Door Sweep Type
Drip Cap
Insert Color
Gray
UL Fire Rating
UL10C
Flange Finish
Mill
Projection
9/16 in
Standards
ANSI/BHMA A156.22, GREENGUARD Gold Certified, UL 1784
Housing Material
Aluminum
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Features
Low VOC Emission, Slotted Holes
Product Type
Door Sweep
Sweep Type
Drip Cap

Description

Door Sweep, Housing Material Aluminum, Includes Drip Cap, Features Low VOC Emission, Slotted Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.