Door Threshold, Smooth, 36"L, Aluminum
- Mfr # 2005AV36
- Zoro # G000872581
product price:Â
$
34.55
/ea
Key Features
Insert Color
Gray
Transition Type
Smooth
Overall Length
36 in
Overall Width
5 in
ADA Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2005AV36
- Zoro #
- G000872581
- UPC #
- -
- Country of Origin
- Viet Nam
- Insert Color
- Gray
- Transition Type
- Smooth
- ADA Compliant
- Yes
- Insert Material
- PVC
- Item
- Door Threshold
- ANSI/BHMA Finish
- Unfinished
- Frame Material
- Aluminum, Brass
- UL Fire Rating
- UL10C
- Green Certification or Other Recognition
- UL Environment Claims Validated, USDA Certified Biobased Product
- Standards
- GREENGUARD Gold Certified, UL 4L10
- Features
- Used in Conjunction with Surface Applied Vertical Rod Exit Device, or As A Stop and A Seal At The Bottom of Door
Dimensions
- Overall Length
- 36 in
- Overall Width
- 5 in
- Door Width - Maximum
- 3/8 in
- Overall Height
- 1/2 in
- Fits Chest Size
- Used in Conjunction with Surface Applied Vertical Rod Exit Device, or As A Stop and A Seal At The Bottom of Door
- Length
- 36 in
Description
Door Threshold, Surface Type Smooth, Mill Finish, Width 5 in, Height 1/2 in, Length 36 in, Material Aluminum, Insert Material PVC, Insert Color Gray, Standards GREENGUARD Gold Certified, UL 4L10, Yes, UL Fire Rating UL10C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.