Zoro Homepage

Door Threshold, Smooth, 36"L, Poly Vynil

  • Mfr # EV232BL-36

  • Zoro # G209136019


product price: $51.69
/ea

Key Features

Standards
EPD, GREENGUARD Gold Certified, UL 4L10
UL Fire Rating
UL10C
ADA Compliant
Yes
Overall Width
2 3/4 in
Overall Length
3 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EV232BL-36
Zoro #
G209136019
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/4 in
Overall Length
3 ft
Overall Height
3/4 in

Details

Standards
EPD, GREENGUARD Gold Certified, UL 4L10
UL Fire Rating
UL10C
ADA Compliant
Yes
Finish
Black
Surface Type
Smooth
Item
Door Threshold
Frame Color
Black
ANSI/BHMA Finish
Unfinished
Transition Type
Smooth
Features
Adhesives Underneath Threshold Add 1/32 in to 1/16 in of Height, Ideal for Use in High-Traffic Commercial Applications Including Hotels and Offices
Frame Material
PVC
Green Certification or Other Recognition
UL Environment Claims Validated, USDA Certified Biobased Product

Description

Door Threshold, Surface Type Smooth, Black Finish, Color Black, Width 2 3/4 in, Height 23/32 in, Length 36 in, Material Poly Vinyl Chloride, Standards EPD, GREENGUARD Gold Certified, UL 4L10, Yes, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.