Shop PEMKO
See all product information
Create Account
Door Threshold, Smooth, 36"L, SS
- Mfr # 154SS36
- Zoro # G900738215
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
UL Fire Rating
UL10C
Transition Type
Smooth
Fits Chest Size
Can Be Used with Automatic Door Bottom, Wood Screws
Overall Length
3 ft
Overall Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 154SS36
- Zoro #
- G900738215
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Fits Chest Size
- Can Be Used with Automatic Door Bottom, Wood Screws
- Overall Length
- 3 ft
- Overall Height
- 1/2 in
- Overall Width
- 5 in
- Length
- 3 ft
Details
- UL Fire Rating
- UL10C
- Transition Type
- Smooth
- Item
- Door Threshold
- ANSI/BHMA Finish
- Unfinished
- Frame Material
- Stainless Steel
- ADA Compliant
- Yes
- Standards
- ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10
- Green Certification or Other Recognition
- UL Environment Claims Validated, USDA Certified Biobased Product
- Includes Hardware
- Hardware Included
- Features
- Can Be Used with Automatic Door Bottom, Wood Screws
Description
Door Threshold, Surface Type Smooth, Satinless Steel Finish, Width 5 in, Height 1/2 in, Length 36 in, Material Stainless Steel, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.21, UL 4L10, Yes, UL Fire Rating UL10C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.