Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Door Weatherstrip, Silicone Insert

  • Mfr # 29310CS84

  • Zoro # G1952576


product price: $62.49
/ea

Key Features

Overall Length
84 in
Projection
3/16 in
Insert Color
Gray
Insert Material
Silicone
Insert Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29310CS84
Zoro #
G1952576
UPC #
049306856232
Country of Origin
United States

Dimensions

Overall Length
84 in
Insert Size
3/16 in
Overall Height
15/16 in
Flange Thickness
0.375 in
Flange Height
1/8 in
Flange Width
3/16 in
Overall Width
15/16 in

Details

Projection
3/16 in
Item
Door Weatherstripping
Insert Color
Gray
Insert Material
Silicone
Flange Material
Aluminum
Mounting Type
Surface
Standards
ANSI/BHMA A156.22 Door Gasketing and Edge Seal Systems, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784 - Standard for Air Leakage Tests of Door Assemblies and Other Opening Protectives
Max. Door Gap
1/8 in
Fire Rated
Yes
Flange Finish
Unfinished
Insert Type
General Purpose
Stays Flexible to
-76 Degrees to 446 Degrees F
Hardware
Included
UL Fire Rating
UL10C
Flange Color
Silver
Includes Hardware
Hardware Included
Sweep Type
Looped
Flange Projection
3/16 in

Description

Door Weatherstripping

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.