Door Weatherstripping, Brush, Gray, 84"L.
Mfr # 18061CNB8484
Zoro # G609135841
product price:Â $80.85
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Overall Length
15 7/16 ft
Projection
7/8 in
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
18061CNB8484
Zoro #
G609135841
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 7/16 ft
Insert Size
1/4 in
Overall Height
1 3/8 in
Flange Thickness
0.25 in
Flange Width
1 3/8 in
Overall Width
1/4 in
Flange Height
1/4 in
Insert Size - Maximum
1/4 in
Details
Projection
7/8 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Gray
Insert Material
Nylon
Flange Material
Aluminum
Standards
ANSI/BHMA A156.22, EPD, GREENGUARD Gold Certified, UL 1784, UL 4L10
UL Fire Rating
UL10C
Flange Color
Gray
Insert Type
Brush
Flange Projection
7/8 in
Temperature - Minimum
-40 Degrees F
Temperature - Maximum
400 Degrees F
Green Certification or Other Recognition
UL Environment Claims Validated
Description
Door Weatherstripping, Insert Type Brush, Insert Material Nylon, Insert Color Gray, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Gray, Flange Height 1/4 in, Flange Width 1 3/8 in, Flange Thickness 0.25 in, Overall Length 15 7/16 ft, Overall Width 1/4 in, Overall Height 1 3/8 in, Stays Flexible to Not Applicable, Projection 7/8 in, Fire Rated Yes, Standards ANSI/BHMA A156.22, EPD, GREENGUARD Gold Certified, UL 1784, UL 4L10, UL Fire Rating UL10C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.