Door Weatherstripping, Plastic, 18 ft L
- Mfr # XG10BL-18
- Zoro # G722965158
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1/16 in
Wire Rope Length
18 ft
Flange Thickness
0.063 in
Gap - Maximum
1/4 in
Includes
its small size makes it easy to transport and store
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XG10BL-18
- Zoro #
- G722965158
- UPC #
- -
- Country of Origin
- United States
- Gap - Maximum
- 1/4 in
- Includes
- its small size makes it easy to transport and store
- Temperature - Minimum
- -30 Degrees F
- Item
- Door Weatherstripping
- Temperature - Maximum
- 140 Degrees F
- Includes Hardware
- Hardware Not Included
- Standards
- UL Listed
- Insert Color
- Black
- Flange Material
- Plastic
- Flange Color
- Black
- Fire Rating
- 1 hr
Dimensions
- Overall Height
- 1/16 in
- Wire Rope Length
- 18 ft
- Flange Thickness
- 0.063 in
- Flange Width
- 1 9/16 in
- Overall Width
- 1 9/16 in
- Flange Height
- 1/16 in
- Overall Length
- 18 ft
- Length
- 18 ft
Description
Door Weatherstripping, Insert Type Not Applicable, Insert Material Not Applicable, Insert Color Black, Flange Material Plastic, Flange Color Black, Flange Height 1/16 in, Flange Width 1 9/16 in, Flange Thickness 0.063 in, Overall Length 18 ft, Overall Width 1 9/16 in, Overall Height 1/16 in, Mounting Type Self-Adhesive, Includes its small size makes it easy to transport and store, Standards UL Listed, UL Fire Rating UL10C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.