
Door Weatherstripping, Silicone, Blk, 76"L.
Mfr # 346BSP76
Zoro # G509135873
product price: $61.79
/eaKey Features
Overall Length
15 7/16 ft
Projection
7/8 in
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
346BSP76
Zoro #
G509135873
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 7/16 ft
Insert Size
1/4 in
Overall Height
5/8 in
Flange Height
1/4 in
Overall Width
2 1/2 in
Flange Thickness
0.25 in
Flange Width
5/8 in
Insert Size - Maximum
1/4 in
Details
Projection
7/8 in
Item
Door Weatherstripping
Product Type
Weatherstripping
Insert Color
Black
Insert Material
Silicone
Flange Material
Aluminum
Standards
UL 4L10
UL Fire Rating
UL10C
Insert Type
Silicone
Flange Color
Black
Flange Projection
7/8 in
Green Certification or Other Recognition
UL Environment Claims Validated
Description
Door Weatherstripping, Insert Material Silicone, Insert Color Black, Insert Size 1/4 in, Flange Material Aluminum, Flange Color Black, Flange Height 1/4 in, Flange Width 5/8 in, Flange Thickness 0.25 in, Overall Length 40 in, Overall Width 2 1/2 in, Overall Height 5/8 in, Stays Flexible to Not Applicable, Projection 7/8 in, Fire Rated Yes, Standards UL 4L10, UL Fire Rating UL10C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.