Door Weatherstripping, SS, 36 fin L
- Mfr # EGA305XGSS36-SS
- Zoro # G722965585
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Gap - Maximum
1/2 in
Flange Color
Gray
Fire Rating
1 1/2 hr
Insert Type
Bulb
Flange Width
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EGA305XGSS36-SS
- Zoro #
- G722965585
- UPC #
- -
- Country of Origin
- United States
- Gap - Maximum
- 1/2 in
- Flange Color
- Gray
- Fire Rating
- 1 1/2 hr
- Insert Type
- Bulb
- Item
- Door Weatherstripping
- Insert Material
- Silicone
- Standards
- NFPA 80, UL Listed
- Includes
- incorporating an S88 adhesive-backed silicone bulb and HSS2000 intumescent for high performance
- Flange Material
- Stainless Steel
Dimensions
- Flange Width
- 11/16 in
- Flange Height
- 1 3/4 in
- Overall Width
- 11/16 in
- Wire Rope Length
- 36 in
- Overall Height
- 1 3/4 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Door Weatherstripping, Insert Type Bulb, Insert Material Silicone, Flange Material Stainless Steel, Flange Color Gray, Flange Height 1 3/4 in, Flange Width 11/16 in, Flange Thickness Not Applicable, Overall Length 36 in, Overall Width 11/16 in, Overall Height 1 3/4 in, Includes incorporating an S88 adhesive-backed silicone bulb and HSS2000 intumescent for high performance, Standards NFPA 80, UL Listed, UL Fire Rating UL10C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.