Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Door Weatherstrip, 7 ft. L, Black

  • Mfr # 305SSE84

  • Zoro # G9968217


product price: $190.99
/ea
Additional $60.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Wood and Hollow Metal Pair of Doors
Overall Length
84 in
Projection
3/16 in
Insert Color
Black
Insert Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305SSE84
Zoro #
G9968217
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
84 in
Insert Size
3/8 in
Overall Height
3/16 in
Overall Width
2 1/2 in
Flange Thickness
0.188 in
Flange Height
1/4 in
Flange Width
7/8 in

Details

For Use With
Wood and Hollow Metal Pair of Doors
Projection
3/16 in
Item
Door Weatherstripping
Insert Color
Black
Insert Material
EPDM
Flange Material
Stainless Steel
Mounting Type
Surface
Standards
ANSI/BHMA A156.22 Door Gasketing and Edge Seal Systems, ASTM E-283-04 (2012), GREENGUARD Gold Certified, UL 1784 - Standard for Air Leakage Tests of Door Assemblies and Other Opening Protectives
Hardware
Included
Stays Flexible to
-40 Degrees F
Insert Type
General Purpose
Flange Color
Silver
Max. Door Gap
1/4 in
UL Fire Rating
UL10C
Fire Rated
3 hr
Flange Finish
Galvannealed
Sold As
Strip
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Flange Projection
3/16 in
Sweep Type
Single Fin
Includes Hardware
Hardware Included

Description

Door Weatherstripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.