Zoro Homepage

Double Door Weatherstrip, 7 ft. L, Steel

  • Mfr # 357SP84

  • Zoro # G9967806


product price: $78.89
/ea
Free Shipping & Returns

Key Features

For Use With
84 in H Doors
Overall Length
7 ft
Projection
1/8 in
Product Type
Weatherstripping
Flange Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
357SP84
Zoro #
G9967806
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
7 ft
Overall Height
1/8 in
Overall Width
2 in
Flange Width
2 in
Flange Height
1/8"
Flange Thickness
0.125 in

Description

Door Weatherstripping, Insert Type Not Applicable, Flange Material Steel, Flange Color Gray, Flange Finish Galvannealed, Flange Width 2 in, Flange Thickness 0.125 in, Overall Length 7 ft, Overall Width 2 in, Overall Height 1/8 in, Projection 1/8 in, Mounting Type Surface, Max. Door Gap 1/2 in, Fire Rated 3 hr, For Use With 84 in H Doors, Includes #10 x 1 in Sheet Metal Screw, Hardware Included, Sold As Strip, UL Fire Rating UL10C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.