Zoro Homepage

Double Door Weatherstrip, 8 ft. L, Black

  • Mfr # 305SSE96

  • Zoro # G9968201


product price: $237.99
/ea
Free Shipping & Returns

Key Features

For Use With
Wood and Hollow Metal Pair of Doors
Overall Length
96 in
Projection
3/16 in
Insert Color
Black
Insert Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305SSE96
Zoro #
G9968201
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
96 in
Insert Size
3/8 in
Overall Height
3/16 in
Flange Width
7/8 in
Overall Width
2 1/2 in
Flange Height
1/4 in
Flange Thickness
0.188 in

Description

Door Weatherstripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.